Shop All Door Closers
Component Hardware
Polished CP Hydraulic Door Closer Body
Mfr # W94-Y201
Zoro # G1281321
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Concealed
- Finish Polished Chrome
- Material Plated Steel
- Category Type Concealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # W94-Y201
- Zoro # G1281321
- UPC # 887882082580
- Country of Origin Taiwan, Province of China
- Category Door Closers
Details
Item | Hydraulic Door Closer |
Closer Mounting Style | Concealed |
Finish | Polished Chrome |
Material | Plated Steel |
Category Type | Concealed |
Description
Polished CP Hydraulic Door Closer Body
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDE RITE Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (SG012-EL)
- PEMKO 345D36 36" Door Bottom Sweep Dark Bronze Anodized Aluminum (345D36)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-CUSH AL)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5307LN x 626)
- COMPONENT HARDWARE Satin S/S Spring Action Door Closer (W95-1020)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3 (DC31BC)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (PS7500ST x 689)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Light Duty Interior and Exterior, Silver (3101 BC SCS 689)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-CUSH LH AL)
- LCN 1450-EDA BLACK FC Surface Closers (1450-EDA 693 FC)
- LCN Manual Hydraulic 1450 Series Surface Mounted Closers Door Closer Heavy Duty Interior and Exterior (1450-Hw/PA DKBRZ)
- Component Hardware Door Closers