Shop All Hole Plugs
Component Hardware
Nickel Plated Steel End Cap for 1" OD Tu
Mfr # J16-0201
Zoro # G1282049
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Component Hardware
- MFR # J16-0201
- Zoro # G1282049
- UPC # 887882086243
- Country of Origin United States
- Category Hole Plugs
Details
Item | Nickel Plated Steel End Cap for 1" OD Tu |
Description
Nickel Plated Steel End Cap for 1" OD Tu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft, Material: PTFE (1367H)
- HONEYWELL Key Cabinet, 0.07 cu ft, 1.5 lb, Black, Steel, 2.78 mm Thick (6105)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX7)
- MAJOR Major: HIT-45AR1 - Faceplate Opening Drill Template for Adams Rite Locks and Latches (MJR-HIT-45AR1)
- COMPONENT HARDWARE Black Nylon End Cap for 1" OD, 16-ga (J16-1001-SQ)
- COMPONENT HARDWARE Nickel Plated Steel End Cap for 1-5/8" O (J16-0158)
- COMPONENT HARDWARE Stainless Steel Screened Hole Plug (J16-0158-SPSS)
- MIDWEST FASTENER 1/4" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69442)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79841)
- MIDWEST FASTENER 1-1/4" Black Plastic Flush Head Sheet Metal Plugs 3PK (75912)
- MIDWEST FASTENER 1/4" Steel Hole Plugs 20PK (66932)
- Component Hardware Hole Plugs