Shop All Stem Casters
Component Hardware
Med Duty 1-1/2" Expanding Stem Caster 5"
Mfr # CMS3-5RPB
Zoro # G1282423
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # CMS3-5RPB
- Zoro # G1282423
- UPC # 887882010354
- Country of Origin United States
- Category Stem Casters
Details
Item | Med Duty 1-1/2" Expanding Stem Caster 5" |
Description
Med Duty 1-1/2 In. Expanding Stem Caster 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Red, 12 in. L, 1-1/2 in. W (BBC12NR)
- ZORO SELECT Caster Wheel, Ductile Iron, 6 in., 6000 lb. (P-D-060X030/100R)
- ANCRA CARGO Single Line 1- Ton Pro Series Cable Puller (96121)
- DAYTON Lift Wheel Kit (MH61-54G)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 5" Black (CMS4-5BBN)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 4" Gray (CMS4-4RBB)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 5" Gray (CMS4-5RPB)
- COMPONENT HARDWARE Caster Kit, Med Duty 1-5/8" Exp, Stem Cas (CSTPK-5PUES-4B-6)
- COMPONENT HARDWARE Med Duty 5/8-11 x 1-1/2" Thd Stem Caster (CMT2-5RBB)
- COMPONENT HARDWARE Medium Duty 1" Expanding Stem Caster (CMS1-5RPB)
- ZORO SELECT Swivel Stem Cstr, Polyol, 3-1/2 in, 250 lb. (32J824)
- Component Hardware Casters