Shop All Fire and Smoke Dampers
Component Hardware
High Temperature Access Door, 12" x 8"
Mfr # ACC-12X8
Zoro # G1279510
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Access Door
- Door Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # ACC-12X8
- Zoro # G1279510
- UPC # 887882050558
- Country of Origin China
- Category Fire and Smoke Dampers
Details
Item | High Temperature Access Door,12" x 8" |
Product Type | Access Door |
Door Shape | Rectangular |
Description
High Temperature Access Door,12 In. x 8 In., Door Height 8 in, Door Shape Rectangular, Door Width 12 in, Product Type Access Door
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Eggcrate Panel, Plastic, Chrome, PK2 (TC-24-2448S-2PK)
- DURAVENT 4" BVENT 12" Length (4BV12)
- TJERNLUND PRODUCTS Dehumidistat, 115V, Plug In (DH2P)
- NU-CALGON Gallo Gun, w/ 20 g Cartridge (4179-01)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 20" x 20" (752020)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 7" x 20" (750720)
- COMPONENT HARDWARE Gasket Repair Kit For 75-Series Access D (750002)
- COMPONENT HARDWARE High Temperature Access Door, 10" x 6" (ACC-10X6)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 12" x 20" (751220)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 10" x 10" (750707)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGE1)
- Component Hardware Fire and Smoke Dampers