Shop All Cabinet Catches
Component Hardware
Heavy Duty Double Magnet Cabine, Aluminum
Mfr # M32-2401
Zoro # G1279930
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Catch/Latch Width 1 in
- Catch/Latch Height 9/16 in
- Pull Force 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # M32-2401
- Zoro # G1279930
- UPC # 887882093050
- Country of Origin Taiwan, Province of China
- Category Cabinet Catches
Dimensions
Catch/Latch Width | 1 in |
Catch/Latch Height | 9/16 in |
Catch/Latch Depth | 3 1/8 in |
Details
Catch/Latch Type | Magnetic |
Catch/Latch Opening Action | Pull |
Item | Door Catch |
Pull Force | 30 lb |
Material | Aluminum |
ANSI/BHMA Finish | Aluminum Clear Coated |
Description
Door Catch, Magnetic, Pull, Catch/Latch Height 9/16 in, Catch/Latch Width 1 in, Catch/Latch Depth 3 1/8 in, Pull Force 30 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, Y1-BR YALE (ILCO-Y1-BR)
- SOUTHCO-ALBANY DIV Snap-In Magnetic Catch Double (S 02-10-101-10)
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Nickel Finish, Non-handed (MK01-TA-15)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFV4)
- COMPONENT HARDWARE Nickel Plated Steel HD Adjustable Spring (M27-2490)
- COMPONENT HARDWARE Chrome Plated Die Cast Zinc Standard Dut (M15-9210)
- COMPONENT HARDWARE Satin S/S HD 3/4" To 1-5/8" Offset Walk- (W99-3815-SS)
- COMPONENT HARDWARE Satin Chrome Walk-In Cooler Door Safety (W19-Y201)
- COMPONENT HARDWARE Chrome Plated Die Cast Zinc Heavy Duty S (M15-9211)
- COMPONENT HARDWARE Flush To 3/8" Offset Satin S/S HD Walk-I (W99-3800-SS-C)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCU6)
- Component Hardware Cabinet Catches