Shop All Kitchen Faucets
Component Hardware
Encore 4" OC Deck Mount Faucet with 6" Swivel Spout
Mfr # KL41-4006
Zoro # G3922093
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4"
- Finish Chrome
- Flow Rate 2.20 gpm
- Handle Type Lever Handle
- Mounting Type Deck Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # KL41-4006
- Zoro # G3922093
- UPC # 887882026317
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 4" |
Finish | Chrome |
Flow Rate | 2.20 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | OC Deck Mount Faucet 4" with 6" Swilvel |
Description
Item OC Deck Mount Faucet 4 In. with 6 In. Swilvel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Threaded Tube for Tubular Drain Applications, 22GA Brass 1-1/2"x12" (22512)
- ZORO SELECT 1/8" Socket Weld SS Union (4307006150)
- KOHLER Aquifer Refine Carbon Block Cto Replacement Filter (21372-NA)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS-CC)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 10" Swivl S (TLL13-8110-SE1Z)
- COMPONENT HARDWARE Faucet, 4"Deck , Gsnk, Leadfree (KL11-4000)
- COMPONENT HARDWARE Faucet, 4"Deck , Gsnk, Leadfree (K11-4000)
- COMPONENT HARDWARE Quik-Wash™ Hand Wash Faucet Control, hands-free, bulk pack, NSF (KL91-0100-B)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KN13-8012)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", 3-1/2" Gnk Spou (KL45-4000-SC4)
- T&S BRASS Faucet8" Ctr Wall 12" Noz For - Part# B0231 (B0231)
- Component Hardware Kitchen Faucets