Shop All Draw Latches
Component Hardware
CP Die Cast Mechanical Latch With Offset
Mfr # R35-1105-XC
Zoro # G1283604
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Width 1 1/4 in
- Catch/Latch Height 2 7/8 in
- Catch/Latch Depth 10 1/4 in
- Material Zinc
- ANSI/BHMA Finish Bright Chromium-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # R35-1105-XC
- Zoro # G1283604
- UPC # 887882063442
- Country of Origin Taiwan, Province of China
- Category Draw Latches
Dimensions
Catch/Latch Width | 1 1/4 in |
Catch/Latch Height | 2 7/8 in |
Catch/Latch Depth | 10 1/4 in |
Details
Item | Door Latch |
Material | Zinc |
ANSI/BHMA Finish | Bright Chromium-Plated |
Description
Door Latch, Catch/Latch Height 2 7/8 in, Catch/Latch Width 1 1/4 in, Catch/Latch Depth 10 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 18 x 12 (MP1812L)
- HARDWARE RESOURCES 3-1/2" Wx7/8"Dx10"H Rubberwood Plinth Block (PLN2-RW)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 133, PK25 (ZUSAHSQ70133)
- COMPX TIMBERLINE Power Supply (RL-AP1-G)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch Lock (W38-1500-C)
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch With Strai (R25-1700-NC)
- COMPONENT HARDWARE CP Die Cast Magnetic/Mechanical Latch S (R24-9175)
- COMPONENT HARDWARE Polished CP Walk-In Door Safety Latch wi (W19-1500)
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch w/ Straigh (R25-1700-C)
- COMPONENT HARDWARE Polished CP Walk-In Door Latch Lock and (W19-1500-C)
- LAMP Draw Latch, Nonlocking, Spring Loaded (SCC-60/SS)
- Component Hardware Draw Latches