Shop All Draw Latches
Component Hardware
CP Die Cast Magnetic/Mechanical Latch Of
Mfr # R24-9175-X
Zoro # G1283744
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Height 2 7/8 in
- Catch/Latch Width 1 in
- Material Steel, Zinc
- Catch/Latch Depth 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # R24-9175-X
- Zoro # G1283744
- UPC # 887882063008
- Country of Origin Taiwan, Province of China
- Category Draw Latches
Dimensions
Catch/Latch Height | 2 7/8 in |
Catch/Latch Width | 1 in |
Catch/Latch Depth | 10 3/4 in |
Details
Item | Door Latch |
Catch/Latch Type | Magnetic |
Material | Steel, Zinc |
ANSI/BHMA Finish | Bright Chromium-Plated |
Description
Door Latch, Magnetic, Catch/Latch Height 2 7/8 in, Catch/Latch Width 1 in, Catch/Latch Depth 10 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-7/8" x 2-1/4" x 3/16" Rubber O-Rings 6PK (64852)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (AL6250SS)
- TRIMLITE 26" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2270pri8433)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6830NKA)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch (W38-2000)
- COMPONENT HARDWARE CP Die Cast Mag Latch Offset H-R Handle (R27-1010-X)
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch With Strai (R25-1700-NC)
- COMPONENT HARDWARE Polished CP Walk-In Cooler Door Latch Bo (W19-Y001)
- COMPONENT HARDWARE Polished CP Walk-In Door Safety Latch wi (W19-1500)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch Lock (W38-1500-C)
- COMPONENT HARDWARE CP Die Cast Adj Surface Mount Latch For (R30-9140-5/8)
- Component Hardware Draw Latches