Shop All Draw Latches
Component Hardware
CP Die Cast HD Magnetic Latch w/ Offset
Mfr # R25-1700-XC
Zoro # G1283595
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Height 3 1/16 in
- Catch/Latch Width 1 3/16 in
- Catch/Latch Depth 11 1/2 in
- Material Steel, Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # R25-1700-XC
- Zoro # G1283595
- UPC # 887882063176
- Country of Origin Taiwan, Province of China
- Category Draw Latches
Dimensions
Catch/Latch Height | 3 1/16 in |
Catch/Latch Width | 1 3/16 in |
Catch/Latch Depth | 11 1/2 in |
Details
Item | Door Latch |
Catch/Latch Type | Magnetic |
Material | Steel, Zinc |
ANSI/BHMA Finish | Bright Chromium-Plated |
Description
Door Latch, Magnetic, Catch/Latch Height 3 1/16 in, Catch/Latch Width 1 3/16 in, Catch/Latch Depth 11 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1008ENPCRCR)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F178-50)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5LFSTS)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 60 x 50', Black, 18x18 Mesh, One Roll (3033723)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch (W38-1500)
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch w/Offset B (R25-2700-XNC)
- COMPONENT HARDWARE CP Die Cast Mechanical Latch With Straig (R35-1105)
- COMPONENT HARDWARE Polished CP Walk-In Door Latch with Lock (W19-1000-C)
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch With Strai (R25-1700-NC)
- COMPONENT HARDWARE CP Die Cast Mag Latch Offset H-R Handle (R27-1010-X)
- ZORO SELECT Draw Latch, Nonlocking, Natural, Catch/Latch Length: 3/4" (4RRK8)
- Component Hardware Draw Latches