Shop All Butt Hinges
Component Hardware
Chrome Plated Standard Duty Edge
Mfr # R40-1010
Zoro # G1283379
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Features Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # R40-1010
- Zoro # G1283379
- UPC # 887882063503
- Country of Origin United States
- Category Butt Hinges
Details
Finish | Chrome plated |
Features | Standard Duty |
Item | Standard Duty Edge |
Description
Chrome Plated Die Cast Standard Duty Edg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVISIDOOR Red Oak Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC32.RO)
- PRIME-LINE Sliding Glass Door Pull Handle, 6-1/2 in. - 6-5/8 in. Hole Centers (C 1190)
- ZORO SELECT 1-1/2" W x 72" H Steel Continuous Hinge (4PB32)
- KWIKSET Kwikset: KingstonGrade 2 Storeroom commercial lever / Satin Chrome/ with SmartKey Technology (KWS-781KNL-SMT-UL-26D)
- COMPONENT HARDWARE Door and Butt Hinge (W56-1000)
- COMPONENT HARDWARE Door and Butt Hinge (W60-1125)
- COMPONENT HARDWARE Power Spring Assist Kit (R42-2800)
- COMPONENT HARDWARE Satin Stainless Steel Door and Butt Hinge (W99-4100-SSLH)
- COMPONENT HARDWARE Stainless Steel Flag Hinge (M75-1002)
- COMPONENT HARDWARE Stainless Steel Square Corner Insert (J74-4721)
- SALICE 1.37 in. 106FF Ol 3Cam Softclose Screwon Hinge (SACUP3CD9R)
- Component Hardware Door Hinges