Shop All Butt Hinges
Component Hardware
Chrome Plated Left Hand Horizontal Cartridge Bracket
Mfr # R56-5017
Zoro # G1283351
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Material Steel
- Holes With
- Product Type Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # R56-5017
- Zoro # G1283351
- UPC # 887882066085
- Country of Origin China
- Category Butt Hinges
Details
Finish | Chrome plated |
Material | Steel |
Item | Left Hand Horizontal Cartridge Bracket |
Holes | With |
Product Type | Bracket |
Description
CP Steel LH Horizontal Cartridge Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Screw Hook Ss 1/4X4-1/4" (N220-814)
- SESAMEE Combination Padlock, 4 Numbers (K437)
- BEST Cable BASDCAB (887838317612)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- COMPONENT HARDWARE Stainless Steel Door and Butt Hinge (J70-4701)
- COMPONENT HARDWARE Chrome Plated Left Hand Horizontal Pivot Bracket (R56-7011)
- COMPONENT HARDWARE Chrome Plated Right Hand Horizontal Pivot Bracket (R56-7010)
- COMPONENT HARDWARE Stainless Steel Door and Butt Hinge (M74-2078)
- COMPONENT HARDWARE Stainless Steel Square Corner Insert (J74-4721)
- COMPONENT HARDWARE Satin Stainless Steel Door and Butt Hinge (W99-4100-SSRH)
- SUGATSUNE Susgatsune P4a323w Stainless Steel Mounting Plate (304B-P4A/32-3W)
- Component Hardware Butt Hinges