Shop All Butt Hinges
Component Hardware
Chrome Plated Hinge
Mfr # R42-2843
Zoro # G1283464
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Mounting Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # R42-2843
- Zoro # G1283464
- UPC # 887882063718
- Country of Origin China
- Category Butt Hinges
Details
Finish | Chrome plated |
Mounting | Adjustable |
Item | Hinge |
Description
CP Die Cast High Temperature Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 241, Viton, 0.13 In., PK5 (U38871.012.0387)
- TRIMLITE 34" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 6-9/16" RH Prehung Door with Matte Black Hinges (2168pri8402RH10B6916)
- MSI Gridscale Gris 12 In. X 24 In. Matte Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0307)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5TUP1)
- COMPONENT HARDWARE Stainless Steel Flag Hinge (M75-5003)
- COMPONENT HARDWARE Door and Butt Hinge (W60-2137)
- COMPONENT HARDWARE Polished Chrome Plated Door and Butt Hinge (W59-1200)
- COMPONENT HARDWARE Chrome Plated Standard Duty Edge (R40-1010)
- COMPONENT HARDWARE Stainless Steel Flag Hinge (M75-1002)
- COMPONENT HARDWARE Door and Butt Hinge (W61-3000)
- BEST 1-3/4" W x 4" H Oil Rubbed Bronze Door and Butt Hinge (FBB1914X4DOORHINGE10BBRZ)
- Component Hardware Door Hinges