Shop All Butt Hinges
Component Hardware
Chrome Plated Hinge
Mfr # R42-2840
Zoro # G1283473
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Features Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # R42-2840
- Zoro # G1283473
- UPC # 887882063657
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Details
Finish | Chrome plated |
Features | Standard Duty |
Item | Hinge |
Description
CP Die Cast Standard Duty Non-Rise Adjus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 3" "No Wiggle" Base Filler Pullout (BFPO2-3SC)
- MTD Spring-Compression (732-3080A)
- KEEDEX Door Latch Protector, 8-1/2" L x 3" W, Finish: Dark Bronze Paint (K-12D)
- PAWLING Chair Rail, 6 x 96 In, Silver-Gray, PK4 (CR-46-8-210)
- COMPONENT HARDWARE Door and Butt Hinge (W60-Y015)
- COMPONENT HARDWARE Chrome Plated Hinge (R42-2000)
- COMPONENT HARDWARE Stainless Steel Square Corner Insert (J74-4721)
- COMPONENT HARDWARE Door and Butt Hinge (W60-1200)
- COMPONENT HARDWARE Door and Butt Hinge (W60-1137)
- COMPONENT HARDWARE Polished Chrome Plated Door and Butt Hinge (W59-1200)
- ZORO SELECT 2 1/2 in W x 2 1/2 in H Stainless steel Door and Butt Hinge (1RBY5)
- Component Hardware Butt Hinges