Shop All Stem Casters
Component Hardware
Caster, Stem(5"Od, W/Brake Black
Mfr # C23-1451
Zoro # G902216858
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Component Hardware
- MFR # C23-1451
- Zoro # G902216858
- Country of Origin Unknown
- Category Stem Casters
Description
Medium-Duty 5In Stem Caster With Brake Black Polyolefin Wheel ;And Hub;Castr Brake: Yes;Castr Type: Swivel;Color: Black Tread And Hub;Load Capacity: 544 Kg Per Set Of 4, 1200 Lb Per Set Of 4;Load Heght: 6-1/8In, 156 Mm;Material(S): Polyolefin Tread And Hub;Mounting Stud Size: For 1-5/8In Tubing;Mounting Type: Stem;Type: Medium-Duty;Weight: 2.24 Lb;Wheel Diameter: 5In;Wheel Width: 1-1/4In, 32 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Latch Kit, For New Profile Eye Hook (4X1309)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC123072)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE1602DFX14)
- VESTIL VERSATILE LIFT DOUBLE SPINDLE OPTION (PEL-DS)
- COMPONENT HARDWARE Caster Kit, Med Duty 1-5/8" Exp Stem Cas (CSTPK-5PES-4B-6)
- COMPONENT HARDWARE Caster Kit, Med Duty 1-5/8" Exp Stem Cas (CSTPK-5PUES-4B)
- COMPONENT HARDWARE Medium Duty 1" Expanding Stem Caster (CMS1-5RPB)
- COMPONENT HARDWARE Med Duty 1-1/4" Expanding Stem Caster, Bk (CMS2-3BPN)
- COMPONENT HARDWARE Caster Kit, Med Duty 1-5/8" Exp, Stem Cas (CSTPK-5PUES-4B-6)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 5" Gray (CMS4-5RPB)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14SX-RP040K-SX3-AM)
- Component Hardware Stem Casters