Shop All Stem Casters
Component Hardware
Caster, Stem (4"Od, Swvl, Black)
Mfr # C13-1140
Zoro # G102216139
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Component Hardware
- MFR # C13-1140
- Zoro # G102216139
- Country of Origin United States
- Category Stem Casters
Description
Standard-Duty 4" Stem Caster Black Polyolefin Wheel And Hub;Castr Type: Swivel;Color: Black Tread & Hub;Load Capacity: 272 Kg Per Set Of 4, 600 Lb Per Set Of 4;Load Heght: 4-3/4";Material(S): Polyolefin Tread & Hub;Mounting Stud Size: For 1" Tubing;Mounting Type: Stem;Type: Standard-Duty;Weight: 1.12 Lb;Wheel Diameter: 4";Wheel Width: 1"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN1801TX5)
- CABINETIZER Cabinet Lift, 300 lb. Capacity (76)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 125KA-12-SG)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1404HD)
- COMPONENT HARDWARE Caster Kit, Med Duty 1-5/8" Exp Stem Cas (CSTPK-5PES)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 5" Gray (CMS4-5RBB)
- COMPONENT HARDWARE Med Duty 1-1/4" Expanding Stem Caster, Bk (CMS2-3BPN)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 4" Gray (CMS4-4RPB)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 4" Gray (CMS4-4RBB)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 5" Black (CMS4-5BPN)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-BLK-TLB-112)
- Component Hardware Casters