Shop All Plate Casters
Component Hardware
Caster, Plate(3-1/2"Od, Sw L, Blk
Mfr # C21-1035
Zoro # G602215892
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Component Hardware
- MFR # C21-1035
- Zoro # G602215892
- Country of Origin United States
- Category Plate Casters
Description
Medium-Duty 3-1/2In Plate Caster Black Rubber Wheel With Plastic ;Hub;Castr Type: Swivel;Color: Black Hub, Black Wheel;Load Capacity: 454 Kg Per Set Of 4, 1000 Lb Per Set Of 4;Load Heght: 4-5/8In, 117 Mm;Material(S): Polyolefin Hub, Polyolefin Wheel;Mounting Plate Size: 2-3/8In X 3-5/8In;Mounting Type: Plate;Screw Centers: 1-3/4In, 3In, 44 Mm, 76 Mm;Type: Medium-Duty;Weight: 1.625 Lb;Wheel Diameter: 3-1/2In, 89 Mm;Wheel Width: 1-1/4In, 35 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 7 X 13 (SM-UB-40)
- COFFING HOISTS Coffing Screw (H2976P)
- YALE HOIST CM Lifting Hook, WeldOn, 2205 lb, Steel (48211)
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 1" Thd Ste (CSTPK-2PUTS-B)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 5 (CMP1-5BBN)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PPB)
- COMPONENT HARDWARE Caster Kit, Med Duty 5/8-11 x 1" Thd Ste (CSTPK-5PUTS-2B)
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 1" Thd Ste (CSTPK-5PUTS-1B)
- COMPONENT HARDWARE Caster Kit, Med Duty 4" x 4" Universal P (CSTPK-5PUP)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 2-1/2 in, 200 lb (P2S-C025G-P)
- Component Hardware Plate Casters