Shop All Plate Casters
Component Hardware
Caster, Plate , 3", W/Brk, Gry
Mfr # C11-2031
Zoro # G702215891
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Component Hardware
- MFR # C11-2031
- Zoro # G702215891
- Country of Origin United States
- Category Plate Casters
Description
Material: Plastic Hub | Polyurethane Wheel ;Width: 5/16" Axle Bolt | 15/16" Wheel | 24 Mm Wheel ;Caster Brake: Y ;Load Capacity: 227 Kg Per Set Of 4 | 500 Lb Per Set Of 4 ;Load Height: 3 3/4" | 95 Mm ;Wheel Diameter: 3" | 76 Mm ;Caster Type: Plate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fork Truck Boom, 6,000 lb, Red (60JC97)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 5t (PCH050)
- THE PERFECT BUNGEE 18" Heavy Duty Poly Strap with Steel Hooks, Tarp Strap, Orange, 4-Count (PB18NG4PK)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,600 lb (OPCPFS-306065-4-6PH-95)
- COMPONENT HARDWARE Gray PVC Corner Bumper, Rounded Ends (C60-1040)
- COMPONENT HARDWARE Caster Kit, Med 3-1/2" x 3-1/2" Univ Pla (CSTPK-5PUUP-4B)
- COMPONENT HARDWARE Caster Kit, Med Duty 1" Female Collar Ca (CSTPK-5PFC)
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 3/4" Thd S (CSTPK-3BTS-7B)
- COMPONENT HARDWARE Caster Kit, Med Duty 5/8-11 x 1" Thd Ste (CSTPK-5PUTS-2B)
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 1" Thd Ste (CSTPK-5PUTS-1B)
- HAMILTON Extra Heavy Duty Swivel Caster, 10" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core (S-EHD-83SWF)
- Component Hardware Plate Casters