Shop All Plate Casters
Component Hardware
Caster Kit, Med Duty 4" x 4" Universal P
Mfr # CSTPK-5BUP
Zoro # G1280612
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Component Hardware
- MFR # CSTPK-5BUP
- Zoro # G1280612
- UPC # 887882202803
- Country of Origin United States
- Category Plate Casters
Details
Item | Caster Kit,Med Duty 4" x 4" Universal P |
Description
Caster Kit,Med Duty 4 In. x 4 In. Universal P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E10B4W5C1P6)
- PETZL Fire Rescue Rope, Nylon/Polyester, Yellow (R078AA07)
- WESCO Aluminum Folding Handle Truck (272076)
- BULK-STRAP Adjustable Bungee Hook, 2-5/8 In.L, PK10 (SA9)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PBB)
- COMPONENT HARDWARE Caster Kit, Med Duty 1" Female Collar Ca (CSTPK-5PFC)
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 1" Thd Ste (CSTPK-2PUTS-B)
- COMPONENT HARDWARE Caster Kit, Med Duty 2-3/8" x 3-5/8" Pla (CSTPK-5PSP)
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 3/4" Thd S (CSTPK-3BTS-7B)
- COMPONENT HARDWARE Gray PVC Corner Bumper Interface, Hole (C65-5090)
- ZORO SELECT Plate Caster, 80 lb. Load Rating, Swivel (P4S-PB020G-P-CF)
- Component Hardware Plate Casters