Shop All Plate Casters
Component Hardware
Caster Kit, Med Duty 3/4-10 x 1" Thd Ste
Mfr # CSTPK-5PUTS-3B
Zoro # G1280804
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Component Hardware
- MFR # CSTPK-5PUTS-3B
- Zoro # G1280804
- UPC # 887882223020
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Details
Item | Caster Kit,Med Duty 3/4-10 x 1" Thd Ste |
Description
Caster Kit,Med Duty 3/4-10 x 1 In. Thd Ste
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Use On Warn Industrial Winches With 8 Inch Drum (31150)
- TOTER Utility Cart - Flat Top with Straight Handle 38x18.8x32.3 - Black (UCF00-S)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Slip Hook, Grade 43, Zinc Plated (T9401524)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 1" Thd Ste (CSTPK-5PUTS-1B)
- COMPONENT HARDWARE Caster Kit, Med Duty 2-3/8" x 3-5/8" Pla (CSTPK-5PSP)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 5 (CMP1-5BBN)
- COMPONENT HARDWARE Caster Kit, Med Duty 4" x 4" Universal P (CSTPK-5PUP)
- COMPONENT HARDWARE Caster Kit, Med Duty .846" x 2-3/4" Spri (CSTPK-5PRS)
- COMPONENT HARDWARE Gray PVC Corner Bumper Interface, Hole (C65-5090)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 10" x 3" Ergo-Glide XT 1" thick Polyurethane (85A) Wheels (S-EHD2-13EGB)
- Component Hardware Plate Casters