Shop All Plate Casters
Component Hardware
Caster Kit, Med Duty 1/2-13 x 1" Thd Ste
Mfr # CSTPK-5PUTS-1B
Zoro # G1280831
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # CSTPK-5PUTS-1B
- Zoro # G1280831
- UPC # 887882228490
- Country of Origin United States
- Category Plate Casters
Details
Item | Caster Kit,Med Duty 1/2-13 x 1" Thd Ste |
Description
Caster Kit,Med Duty 1/2-13 x 1 In. Thd Ste
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Vertical Panel Cart 2000 lb Poly-On-Steel Casters 51 x 30 1/4 x 47 1/2 (PANEL-V)
- VESTIL Trailer Crane Bumper, 6" Length (TB-20)
- NITE IZE Double Gated Carabiner, 2-5/8 In., Black (SB3-03-01)
- HAMILTON Medium Service Swivel Caster, 6" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-MS-6TE)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PPB)
- COMPONENT HARDWARE Caster Kit, Med Duty 5/8-11 x 1" Thd Ste (CSTPK-5PUTS-2B)
- COMPONENT HARDWARE Caster Kit, Med 3-1/2" x 3-1/2" Univ Pla (CSTPK-5PUUP-4B)
- COMPONENT HARDWARE Caster Kit, Med Duty 2-3/8" x 3-5/8" Pla (CSTPK-5PSP)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PBB)
- COMPONENT HARDWARE Caster Kit, Med Duty .846" x 2-3/4" Spri (CSTPK-5PRS)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23S-PH060R-16)
- Component Hardware Plate Casters