Shop All Plate Casters
Component Hardware
Caster Kit, Med Duty 1" Female Collar Ca
Mfr # CSTPK-5PFC
Zoro # G1280579
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # CSTPK-5PFC
- Zoro # G1280579
- UPC # 887882217272
- Country of Origin China
- Category Plate Casters
Details
Item | Caster Kit,Med Duty 1" Female Collar Ca |
Description
Caster Kit,Med Duty 1 In. Female Collar Ca
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLM Lip Keepers, 20" Lip Keeper ftCft Series (OTH6903)
- OTC Easy Roller Dolly, 1500lb, 9-1/2In (1580)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 24 in W, Nylon, Yellow (LB1-924-8)
- VESTIL Plastic Dolly, 30 x 18", 500 lb. (POS-1830)
- COMPONENT HARDWARE Gray PVC Corner Bumper Interface, Hole (C65-5090)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 5 (CMP1-5BBN)
- COMPONENT HARDWARE Caster Kit, Med Duty 2-3/8" x 3-5/8" Pla (CSTPK-5PSP)
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 3/4" Thd S (CSTPK-3BTS-7B)
- COMPONENT HARDWARE Caster Kit, Med Duty 5/8-11 x 1" Thd Ste (CSTPK-5PUTS-2B)
- COMPONENT HARDWARE Caster Kit, Med Duty 4" x 4" Universal P (CSTPK-5PUP)
- ZORO SELECT Plate Caster, 1000 lb. Load Rating (P21R-C060R-14-VG1)
- Component Hardware Casters