Shop All Food Service Appliance Parts
Component Hardware
Bulb, Led(Exhaust Hood, 85 /277V)
Mfr # LED4000W-B
Zoro # G402231924
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # LED4000W-B
- Zoro # G402231924
- Country of Origin Unknown
- Category Food Service Appliance Parts
Description
Led Exhaust Hood Bulb 960 Lumens, Rated 50,000 Hours;Color: Clear;Color Temp: 3000K;Length: 6-3/16", 157 Mm;Jackson Jl100, 10Ab, 150B/Prb;960 Lumens, Rated 50,000 Hours;Temp Range: 85 Degrees C Max Rating, 185 Degrees F Max Rating;Type: Edison Socket, Led;Voltage: 85-277 Vac;Wattage: 12;Weight: 0.755 Lb;Width: 2-23/32", 69 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Signal Light 1/2" Red 250V (Z016028)
- TRUE Spring Loaded 1-42 Lampholder (923682)
- TOVOLO 7.83 in. W X 7.83 in. L Gray/White Plastic Microwave Collapsible Food Cover (47003-200)
- DUKE MANUFACTURING Signal Light 1/2" Amber 250V (215555)
- COMPONENT HARDWARE Globe, Clr, Gl (L10-X006)
- COMPONENT HARDWARE S/S Equip Leg Plain Top And Adj Flanged (A46-4288-C)
- COMPONENT HARDWARE Socket, Porc, W/ Leads, Ul (L50-X002)
- COMPONENT HARDWARE Valve Assembly, Cold Cart, Ceramic (KL50-Y006-CCV)
- COMPONENT HARDWARE Bulb, Exhaust Hood (Led) (LED-40000N)
- COMPONENT HARDWARE Incandescent Ref Al Light (VXS-100-PX)
- VULCAN HART Thermometer (851800-28)
- Component Hardware Food Service Appliance Parts