Component Hardware

Bulb, Led(Exhaust Hood, 85 /277V)


product price: $56.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Led Exhaust Hood Bulb 960 Lumens, Rated 50,000 Hours;Color: Clear;Color Temp: 3000K;Length: 6-3/16", 157 Mm;Jackson Jl100, 10Ab, 150B/Prb;960 Lumens, Rated 50,000 Hours;Temp Range: 85 Degrees C Max Rating, 185 Degrees F Max Rating;Type: Edison Socket, Led;Voltage: 85-277 Vac;Wattage: 12;Weight: 0.755 Lb;Width: 2-23/32", 69 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.