Shop All Kitchen Faucets
Component Hardware
8" Mount, Commercial OC Wall Mt Faucet 8" with 8-1/2" Gnck S
Mfr # TLL13-8101-SE1Z
Zoro # G3922459
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # TLL13-8101-SE1Z
- Zoro # G3922459
- UPC # 887882219306
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | OC Wall Mt Faucet 8" with 8-1/2" Gnck S |
Residential / Commercial | Commercial |
Description
Item OC Wall Mt Faucet 8 In. with 8-1/2 In. Gnck S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO 1 1/2 in. 2WayVlv 29cv S.S. Trim (B239)
- SHARPE VALVES Gate Valves, 600# Flanged, 3" Size (4371005710)
- PARKER Female x Male Adapter, Brass, 1/4 in (222P-4-4)
- MERIT BRASS CO 1-1/4 x 4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4020-400)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (TLL13-8112SE1Z)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KL13-8012)
- COMPONENT HARDWARE Top-Line® 8" OC Deck Mount Faucet Ceramic Valves with 12" Swivel Spout (TLL11-8112-SE1Z)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", CV with 3-1/2" (TLL15-4100-SE1Z)
- COMPONENT HARDWARE Faucet, 4"Deck , Gsnk, Leadfree (KL11-4000)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 10" Swivl S (TLL13-8110-SE1Z)
- ZURN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (Z871B1-XL)
- Component Hardware Kitchen Faucets