Shop All Kitchen Faucets
Component Hardware
8" Mount, Commercial OC Wall Mount Faucet 8" with 14" Swivl S
Mfr # TLL13-8114-SE1Z
Zoro # G3922276
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # TLL13-8114-SE1Z
- Zoro # G3922276
- UPC # 887882217234
- Country of Origin China
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | OC Wall Mount Faucet 8" with 14" Swivl S |
Residential / Commercial | Commercial |
Description
Item OC Wall Mount Faucet 8 In. with 14 In. Swivl S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPC QUICK DISCONNECT (HFCD22835)
- EXCELON LLDPE Tube, Natural, 1/2", 500 ft. (#86NUP500)
- NIBCO 1-1/4 in. CPVC CTS Slip x Slip Coupling Fitting (I4701114)
- BRASSCRAFT Tub, Tub Filler Spouts, Chrome (SWD0434)
- COMPONENT HARDWARE Quik-Wash™ Hand Wash Faucet Control, hands-free, bulk pack, NSF (KL91-0100-B)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", Ceramic Valves (TLL15-4106-SE1Z)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", 3-1/2" Gnk Spou (KL45-4000-SC4)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KN13-8012)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mt Faucet 8" with 8-1/2" Gnck S (TLL13-8101-SE1Z)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", CV with 3-1/2" (TLL15-4100-SE1Z)
- DELTA 8" Mount, Commercial 4 Hole Two Handle, Kitchen Faucet with Spray (B2410LF)
- Component Hardware Kitchen Faucets