Shop All Kitchen Faucets
Component Hardware
4" Mount, Commercial OC Wall Mount Faucet 4", Ceramic Valves
Mfr # TLL15-4106-SE1Z
Zoro # G3922407
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # TLL15-4106-SE1Z
- Zoro # G3922407
- UPC # 887882216237
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 4" |
Finish | Polished Chrome |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | OC Wall Mount Faucet 4",Ceramic Valves |
Residential / Commercial | Commercial |
Description
Item OC Wall Mount Faucet 4 In.,Ceramic Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 1in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.100)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (106H/06)
- AQUATROL Safety Valve, 150 psi, 1 MNPT x 1 FNPT (560EE1M1A1-150)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type K (KS04060)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 10" Swivl S (TLL13-8110-SE1Z)
- COMPONENT HARDWARE Encore 4" OC Deck Mount Faucet with 6" Swivel Spout (KL41-4006)
- COMPONENT HARDWARE Faucet, 4"Deck , Gsnk, Leadfree (K11-4000)
- COMPONENT HARDWARE Encore 8" OC Deck Mount Veterinary Faucet 96" Braided Hose with Lightweight Aluminum Side Sprayer and 4" Wrist Blade Handles (K41-8GDX-2348)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mt Faucet 8" with 3-1/2" Gnck S (TLL13-8100-SE1Z)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KN13-8012)
- RANDELL Faucet, Deck , 4.5"Swvl, Leadfree (HD DWL103)
- Component Hardware Kitchen Faucets