Shop All Kitchen Faucets
Component Hardware
4" Mount, Commercial OC Deck Mt Faucet 4"with 3-1/2" Rigid
Mfr # KL41-4000-RE4
Zoro # G3922118
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4"
- Finish Chrome
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Handle Type Wristblade Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # KL41-4000-RE4
- Zoro # G3922118
- UPC # 887882026157
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 4" |
Finish | Chrome |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Deck Mount |
Item | OC Deck Mt Faucet 4"with 3-1/2" Rigid |
Residential / Commercial | Commercial |
Description
Item OC Deck Mt Fct 4 In.with 3-1/2 In. Rigid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-CP)
- AMERICAN STANDARD Gasket, Rubber, Blue, Unfinished (7301111-0070AP)
- LEGEND VALVE 3/4" CHROME UNION (310-144CP)
- ZORO SELECT Elbow, 90 deg, 1-1/4", 150,304, Thrd Heavy (4381030660)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mt Faucet 8" with 8-1/2" Gnck S (TLL13-8101-SE1Z)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (TLL13-8112-SE1Z)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KN13-8012)
- COMPONENT HARDWARE Pre-Rinse , Deck, 1 Hole, Leadfree (KL50-1000)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", Ceramic Valves (TLL15-4106-SE1Z)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Fauct 4", CV with 6" Swivel (TLL15-4102-SE1Z)
- KOHLER Manual, 8" Mount, Gooseneck Kitchen Faucet (K-810T71-5AFA-CP)
- Component Hardware Kitchen Faucets