Shop All Kitchen Faucets
Component Hardware
4" Mount, Commercial OC Deck Mount Faucet 4", Ceramic Valves
Mfr # TLL11-4112-SE1Z
Zoro # G3922233
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Component Hardware
- MFR # TLL11-4112-SE1Z
- Zoro # G3922233
- UPC # 887882214516
- Country of Origin China
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 4" |
Finish | Polished Chrome |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | OC Deck Mount Faucet 4",Ceramic Valves |
Residential / Commercial | Commercial |
Description
Item OC Deck Mount Faucet 4 In.,Ceramic Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STZ Industries Pipe Decor Iron Flange 1/2 in. (310 F-12-6)
- MOEN Toilet Flush Valve 1-1/2 (8310)
- STEAMSPA Complete Essentials Installation Kit (STMKIT-02)
- APG 1-1/4" Aluminum Part A (3E12AAL)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", CV with 3-1/2" (TLL15-4100-SE1Z)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mt Faucet 8" with 8-1/2" Gnck S (TLL13-8101-SE1Z)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 8" Swivel S (TLL13-8108-SE1Z)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KL13-8012)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KN13-8012)
- COMPONENT HARDWARE Quik-Wash™ Hand Wash Faucet Control, hands-free, bulk pack, NSF (KL91-0100-B)
- MOEN SS Pull Kitch Faucet (87035SRS)
- Component Hardware Kitchen Faucets