Shop All Quick Connect Fittings
Component Hardware
1" Pipe Quick-Tite Compression Hole Seal
Mfr # F15-1000P
Zoro # G3922793
original price:
$44.57
6% off
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Component Hardware
- MFR # F15-1000P
- Zoro # G3922793
- UPC # 887882052682
- Country of Origin China
- Category Quick Connect Fittings
Details
Item | Pipe Quick-Tite Compression Hole Seal 1" |
Description
Pipe Quick-Tite Compression Hole Seal 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 32mm Bore, 100mm Strke (CDQ2B32TF-100DZ)
- AAON 3HP MOTOR, 3 PHASE 208460V 1200 RPM, TE (R16380)
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @115 F (118083)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EF081012)
- COMPONENT HARDWARE 3/8" NPT Pipe Quick-Tite Hole Seal (F11-0038)
- COMPONENT HARDWARE 15/16-20 x 1/2" NPT With 3/4" Tube Adapter Quick-Tite Corner Pulley Compression Hole Seal (F15-0012B)
- COMPONENT HARDWARE 1" NPT Pipe Quick-Tite Hole Seal (F11-0100)
- COMPONENT HARDWARE 1/2" NPT Pipe Quick-Tite Hole Seal (F11-0012)
- COMPONENT HARDWARE 1-1/4" NPT Pipe Quick-Tite Hole Seal (F11-0114)
- SPEEDAIRE Coupler Body, Hose Barb, 1/2, Steel (30E695)
- MILTON INDUSTRIES 1/4" Male Body M-Style (S-716)
- Component Hardware Hose Fittings