Shop All Business Envelopes
Complyright
W-2 Standard IRS Double Window Envelope for Continuous and Laser Forms, 100PK
Mfr # 52966661
Zoro # G011589218
product price: $31.65
/pk 100, $0.32/ea
$31.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # 52966661
- Zoro # G011589218
- Country of Origin United States
- Category Business Envelopes
Description
Seal and send your important tax documents in this ComplyRight W-2 standard IRS double window envelope. This envelope is specifically made for use mailing standard IRS W-2 continuous and laser tax forms. Designed to accommodate pre-printed forms its water soluble gummed closure protects the documents inside from exposure during transport.This envelope features two clear windows that allow pertinent information to show for the recipient. Plus 100 envelopes are included in every pack for long lasting use. It is the perfect vehicle for securely sending tax forms from your business.Overall Dimensions:Length: 9 1/4''Width: 5 5/8''Window Dimensions:Top Length: 3 7/8''Top Width: 5/8''Bottom Length: 3 7/8''Bottom Width: 11/16''Window Positions:Top Window: 5/8'' from left and 3 1/4'' from bottomBottom Window: 4 3/8'' from left and 1 1/8'' from bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Scrabble™ Letters Deco Letters, PK288 (845153)
- SWINGLINE Staples, Prem, Full, 1/4", PK5000 (35450)
- SPAZ STIX Spaz Stix SZX15600 Candy Purple Airbrush Paint - 2 oz (SZX15600)
- SCOTCH Transparent Tape, 3/4 x 850 in., PK4 (4184)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37893)
- ASP Manila Tags w/ Wire Inserted (Plain), 5 1/4" X 2 5/8", 1000 Per Box Pk (626)
- SMEAD Envelope, Side Load, Red, PK5 (89527)
- ASP Manila Key Tags Pk (151)
- THE WORKSTATION Products Tyvek Open-End Envelope- 1st Class- 9-.50in.x12-.50in.- WE (TH861546)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Red, 1000/Case (PL406)
- Complyright Business Envelopes