Shop All Safety Banners and Posters
Complyright
Poster Kit, English, 18 in. H x 24 in. W
Mfr # WR0242
Zoro # G8064506
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend Fire Extinguishers/Bloodborne Pathogens/CPR/Choking
- Material Laminated Paper
- Height 18 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # WR0242
- Zoro # G8064506
- UPC # 758399425934
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 18 in |
Width | 24 in |
Details
Item | Poster Kit |
Language | English |
Legend | Fire Extinguishers/Bloodborne Pathogens/CPR/Choking |
Material | Laminated Paper |
Legend Style | Symbol and Text |
Description
Poster Kit, Width 24 in, Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-S)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (A23A12)
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A6 Cut Level, Size L (2896 (L))
- TINGLEY RUBBER Tingley® O56107 DuraScrim„¢ Snap Fly Front Overall, Yellow, 5XL (O56107.5X)
- COMPLYRIGHT Labor Law Poster Kit, Fed/St Labor Law, IN (E50INHLTH)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, LA (EHLAU)
- COMPLYRIGHT Federal Labor Law Poster, English (ERFED)
- COMPLYRIGHT Labor Law Poster Kit, CA, English, 2-1/2inW (EFEDSTCRPSECCA)
- COMPLYRIGHT Labor Law Poster, English, 2-1/2 in. W (EDOD1)
- COMPLYRIGHT CPR Poster, English (WR0245)
- NMC There Is Always Time For Safety, 2 Led Digital Scoreboard (DSB860)
- Complyright Safety Banners and Posters