Shop All Safety Banners and Posters
Complyright
Labor Law Poster Kit, PA, English, 2-1/2inW
Mfr # EFEDSTCRPSECPA
Zoro # G1879020
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 25 in
- Width 2 1/2 in
- Compliance Type Federal and State Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # EFEDSTCRPSECPA
- Zoro # G1879020
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 25 in |
Width | 2 1/2 in |
Details
Item | Labor Law Poster Kit |
Language | English |
Material | Plastic |
Compliance Type | Federal and State Labor Law |
Includes | (1) Poster: Child Labor Law Abstract, (1) State Poster, Child Labor Schedule of Hours, Equal Pay, Fair Employment, No Smoking, Right to Know |
State/Province | PA |
Subject Matter | Federal and State Labor Law |
Product Type | Poster Set |
Number of Posters Included | 9 |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 25 in, Includes (1) Poster: Child Labor Law Abstract, (1) State Poster, Child Labor Schedule of Hours, Equal Pay, Fair Employment, No Smoking, Right to Know, Language English, Material Plastic, Number of Posters Included 9, Product Type Poster Set, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 2 1/2 in, State/Province PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635)
- SCOTCH 3M KN95 Sanding and Lead Paint Removal Replacement Cartridge 6000 Gray 1 pair (6001P1-DC)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, M (902M)
- GUARDIAN EQUIPMENT Rail Master Without Lanyard (00205)
- COMPLYRIGHT Bloodborne Pathogens Poster, English (WR0233)
- COMPLYRIGHT GHS Hazard Comm. Poster, English (W0720)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, LA (EHLAU)
- COMPLYRIGHT Labor Law Poster Kit, MN, English, 2-1/2inW (EFEDSTCRPSECMN)
- COMPLYRIGHT Labor Law Poster Kit, NY, English, 2-1/2inW (EFEDSTCRPSECNY)
- COMPLYRIGHT Labor Law Poster, English, 2-1/2 in. W (EDOD1)
- NMC Poster, 5S Depends On You (PST133)
- Complyright Signs