Shop All Safety Banners and Posters
Complyright
Labor Law Poster Kit, NY, English, 2-1/2inW
Mfr # EFEDSTCRPSECNY
Zoro # G1879066
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 25 in
- Width 2 1/2 in
- State/Province NY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Complyright
- MFR # EFEDSTCRPSECNY
- Zoro # G1879066
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 25 in |
Width | 2 1/2 in |
Details
Item | Labor Law Poster Kit |
Language | English |
Material | Plastic |
State/Province | NY |
Compliance Type | Federal and State Labor Law |
Includes | (1) Poster: No Smoking, (1) State Poster: Fair Employment (English/Spanish), Correctional Law, Disability Benefits, Fringe Benefits and Hours, Minimum Wage (English/Spanish), OSHA, Right to Know, Smoking Permitted, Time Off for Voting (English/Spanish), Workers Compensation |
Subject Matter | Federal and State Labor Law |
Product Type | Poster Set |
Number of Posters Included | 12 |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 25 in, Includes (1) Poster: No Smoking, (1) State Poster: Fair Employment (English/Spanish), Correctional Law, Disability Benefits, Fringe Benefits and Hours, Minimum Wage (English/Spanish), OSHA, Right to Know, Smoking Permitted, Time Off for Voting (English/Spanish), Workers Compensation, Language English, Material Plastic, Number of Posters Included 12, Product Type Poster Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, XL, 34" Inseam, Black (2653)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 6A:80B:C, Rechargeable, 20 lb capacity, 20 ft Range (21032153)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Gray (19257)
- BSC PREFERRED Vinyl Disposable Gloves, Vinyl, L, 100 PK, Green (S-15395L)
- COMPLYRIGHT Labor Law Poster Kit, PA, English, 2-1/2inW (EFEDSTCRPSECPA)
- COMPLYRIGHT Labor Law Poster Kit, Fed/St Labor Law, IN (E50INHLTH)
- COMPLYRIGHT Federal Applicant Area Poster, English (E0076)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, OH (EHOHU)
- COMPLYRIGHT GHS Hazard Comm. Poster, English (W0720)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, LA (EHLAU)
- NMC Banner, 5S Depends On You (BT555)
- Complyright Signs