Shop All Safety Banners and Posters
Complyright
Labor Law Poster Kit, MI, English, 2-1/2inW
Mfr # EFEDSTCRPSECMI
Zoro # G1879188
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 25 in
- Width 2 1/2 in
- Compliance Type Federal and State Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # EFEDSTCRPSECMI
- Zoro # G1879188
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 25 in |
Width | 2 1/2 in |
Details
Item | Labor Law Poster Kit |
Language | English |
Material | Plastic |
Compliance Type | Federal and State Labor Law |
Includes | (1) Poster: No Smoking, (1) State Poster: Child Labor, Fair Employment, Minimum Wage, OSHA, Right to Know, Safety Data Sheet, Whistleblower Protection |
State/Province | MI |
Subject Matter | Federal and State Labor Law |
Product Type | Poster Set |
Number of Posters Included | 9 |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 25 in, Includes (1) Poster: No Smoking, (1) State Poster: Child Labor, Fair Employment, Minimum Wage, OSHA, Right to Know, Safety Data Sheet, Whistleblower Protection, Language English, Material Plastic, Number of Posters Included 9, Product Type Poster Set, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 2 1/2 in, State/Province MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Torrent Jacket, Black, XL (828BK-XL)
- MUCK BOOT CO Men's Mossy Oak Country DNA Apex Pro Vibram Arctic Grip All-Terrain Boot (APMTMDNA M 090)
- CONDOR Exit Sign, English, 7" W, 10" H, Vinyl, White (480M10)
- RADIANS Ear Plugs Refillable Disp w/Deviator Plugs-500Pr (FPD-500L80)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, NY (EHNYU)
- COMPLYRIGHT Federal Applicant Area Poster, English (E0076)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, TX (EHTXU)
- COMPLYRIGHT Labor Law Poster, English, 2-1/2 in. W (EDOD1)
- COMPLYRIGHT Labor Law Poster Kit, NY, English, 2-1/2inW (EFEDSTCRPSECNY)
- COMPLYRIGHT Patient Privacy Poster, 12 in. H (A2126)
- NMC Wash Your Hands (PST137)
- Complyright Safety Banners and Posters