Shop All Safety Banners and Posters
Complyright
Labor Law Poster Kit, ME, English, 2-1/2inW
Mfr # EFEDSTCRPSECME
Zoro # G1879197
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 25 in
- Width 2 1/2 in
- State/Province ME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # EFEDSTCRPSECME
- Zoro # G1879197
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 25 in |
Width | 2 1/2 in |
Details
Item | Labor Law Poster Kit |
Language | English |
Material | Plastic |
State/Province | ME |
Compliance Type | Federal and State Labor Law |
Includes | (1) Portal: OSHA, (1) State Poster: Worker's Compensation (English/Spanish), Minimum Wage, Regulation of Employment, Video Display Terminal, Whistleblower Protection |
Subject Matter | Federal and State Labor Law |
Product Type | Poster Set |
Number of Posters Included | 9 |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 25 in, Includes (1) Portal: OSHA, (1) State Poster: Worker's Compensation (English/Spanish), Minimum Wage, Regulation of Employment, Video Display Terminal, Whistleblower Protection, Language English, Material Plastic, Number of Posters Included 9, Product Type Poster Set, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 2 1/2 in, State/Province ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Glove Clip Carabiner, Black (30044)
- NOTRAX 2 ft. L x Rubber, 3/4" Thick (425S2440BL)
- CONDOR High Visibility Vest, Orange/Red, M (53YM73)
- SAFE KEEPER 30ft Cable SRL (PCGS30FT-SK)
- COMPLYRIGHT Fire Extinguishers Poster, English (WR0239)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, OH (EHOHU)
- COMPLYRIGHT Labor Law Poster, English, 2-1/2 in. W (EDOD1)
- COMPLYRIGHT Labor Law Poster Kit, MN, English, 2-1/2inW (EFEDSTCRPSECMN)
- COMPLYRIGHT Notice of Privacy Practices Poster, 12inH (A2123)
- COMPLYRIGHT Labor Law Poster Kit, Fed/St Labor Law, IN (E50INHLTH)
- NMC Stay Home When You Are Sick Poster (PST142)
- Complyright Signs