Shop All Safety Banners and Posters
Complyright
Labor Law Poster Kit, Healthcare Labor, CA
Mfr # E50CAHLTH
Zoro # G8953262
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 39 1/2 in
- Width 24 in
- State/Province CA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # E50CAHLTH
- Zoro # G8953262
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 39 1/2 in |
Width | 24 in |
Details
Item | Labor Law Poster Kit |
Language | English |
Material | Plastic |
State/Province | CA |
Compliance Type | Healthcare Labor Law |
Subject Matter | Healthcare Labor Law |
Product Type | Poster |
Number of Posters Included | 1 |
Description
Labor Law Poster Kit, Compliance Type Healthcare Labor Law, FMLA Notice Included Not Applicable, Height 39 1/2 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Healthcare Labor Law, Subscription Length Not Applicable, Width 24 in, State/Province CA, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Breakaway Vest, Yllw/Green, 2XL/3XL (53YN43)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, XL, 1 PR (9381XLH)
- 3M Fire Barrier Sealant, 4.5 gal., Red (FD150+RED(4.5GAL))
- SIGNMISSION Parking Lot Sign Visitors Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24622 (A-1218-24622)
- COMPLYRIGHT Poster Kit, English, 18 in. H x 24 in. W (WR0242)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, OH (EHOHU)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, OR (EHORU)
- COMPLYRIGHT GHS Hazard Comm. Poster, English (W0720)
- COMPLYRIGHT Federal Applicant Area Poster, English (E0076)
- COMPLYRIGHT Choking Poster, English (WR0236)
- FECHOMETAL USA Banner Bracket, PK2 (SUPBANALUCPEXP)
- Complyright Signs