Shop All Safety Banners and Posters
Complyright
Labor Law Poster Kit, Fed/St Labor Law, MI
Mfr # E50MIHLTH
Zoro # G8953454
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 37 in
- Width 24 in
- Compliance Type Federal and State Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # E50MIHLTH
- Zoro # G8953454
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 37 in |
Width | 24 in |
Details
Item | Labor Law Poster Kit |
Language | English |
Material | Plastic |
Compliance Type | Federal and State Labor Law |
State/Province | MI |
Subject Matter | Federal and State Labor Law |
Product Type | Poster |
Number of Posters Included | 1 |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 37 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 24 in, State/Province MI, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ear Plugs, 1 PR (80529-12063)
- CONDOR Safety Vest, Orange/Red, X-L, Hook-and-Loop (491R81)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-39528 (TC3-39528)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UBL)
- COMPLYRIGHT Federal Labor Law Poster, English (ERFED)
- COMPLYRIGHT Choking Poster, English (WR0236)
- COMPLYRIGHT Federal Labor Law Poster, Spanish (ERFEDS)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, TX (EHTXU)
- COMPLYRIGHT Labor Law Poster Kit, MN, English, 2-1/2inW (EFEDSTCRPSECMN)
- COMPLYRIGHT GHS Hazard Comm. Poster, English (W0720)
- NMC Don’T Accept A Defect Banner (BT60)
- Complyright Signs