Shop All Safety Banners and Posters
Complyright
Labor Law Poster Kit, Fed/St Labor Law, IN
Mfr # E50INHLTH
Zoro # G8953384
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 37 in
- Width 24 in
- Compliance Type Federal and State Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # E50INHLTH
- Zoro # G8953384
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 37 in |
Width | 24 in |
Details
Item | Labor Law Poster Kit |
Language | English |
Material | Plastic |
Compliance Type | Federal and State Labor Law |
State/Province | IN |
Subject Matter | Federal and State Labor Law |
Product Type | Poster |
Number of Posters Included | 1 |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 37 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 24 in, State/Province IN, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Sign Stand, 42" W, 72" (C-202-DDSH)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Stretch Nylon/Neoprene (G-EXMPRE-03-M)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (26W795)
- MAGID Safety Glasses, Grey Antifog Coating (Y880HVPAFG)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, TX (EHTXU)
- COMPLYRIGHT Federal & State Labor Law Poster Service Card, English (CRPS01)
- COMPLYRIGHT Poster Kit, English, 18 in. H x 24 in. W (WR0242)
- COMPLYRIGHT CPR Poster, English (WR0245)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, OR (EHORU)
- COMPLYRIGHT Notice of Privacy Practices Poster, 12inH (A2123)
- TOP TAPE AND LABEL INCOM® GHS1010 GHS Information Pictogram Wall Chart, 24" x 36" (GHS¬†1010.00)
- Complyright Safety Banners and Posters