Shop All Safety Banners and Posters
Complyright
Labor Law Poster Kit, Fed/St Labor Law, CT
Mfr # E50CTHLTH
Zoro # G8953296
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 25 3/8 in
- Width 36 3/8 in
- Compliance Type Federal and State Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # E50CTHLTH
- Zoro # G8953296
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 25 3/8 in |
Width | 36 3/8 in |
Details
Item | Labor Law Poster Kit |
Language | English |
Material | Plastic |
Compliance Type | Federal and State Labor Law |
State/Province | CT |
Subject Matter | Federal and State Labor Law |
Product Type | Poster |
Number of Posters Included | 1 |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 25 3/8 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 36 3/8 in, State/Province CT, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Orange (A89R030000)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY121SWH6X0025NS)
- ZORO SELECT Replacement Plexiglass, 22 in. (SSSLBFEC01G)
- HONEYWELL HOWARD LEIGHT Impact Resistant Safety Goggles, Clear Anti-Fog Lens, V-Maxx Series (11250800)
- COMPLYRIGHT Choking Poster, English (WR0236)
- COMPLYRIGHT Federal Applicant Area Poster, Spanish (E0076S)
- COMPLYRIGHT Labor Law Poster Kit, PA, English, 2-1/2inW (EFEDSTCRPSECPA)
- COMPLYRIGHT Patient Privacy Poster, 12 in. H (A2126)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, TX (EHTXU)
- COMPLYRIGHT Labor Law Poster, English, 2-1/2 in. W (EDOD1)
- NMC Banner, 5S Lean Workplace (BT556)
- Complyright Signs