Shop All Safety Banners and Posters
Complyright
Labor Law Poster Kit, Fed/St Labor Law, AK
Mfr # E50AKHLTH
Zoro # G8953226
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 27 in
- Width 24 in
- State/Province AK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # E50AKHLTH
- Zoro # G8953226
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 27 in |
Width | 24 in |
Details
Item | Labor Law Poster Kit |
Language | English |
Material | Plastic |
State/Province | AK |
Compliance Type | Federal and State Labor Law |
Subject Matter | Federal and State Labor Law |
Product Type | Poster |
Number of Posters Included | 1 |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 27 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Federal and State Labor Law, Subscription Length Not Applicable, Width 24 in, State/Province AK, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Vinyl Wire Label, Translucent/White (B33RO-294-427)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 3-61/64in D (GP-013)
- CONDOR Heat Resistant Gloves, Teal, L, Leather, PR (2AH63)
- NMC Fire Lane Parking Lot Stencil, PMS41 (PMS41)
- COMPLYRIGHT Labor Law Poster Kit, FL, English, 2-1/2inW (EFEDSTCRPSECFL)
- COMPLYRIGHT Federal Applicant Area Poster, Spanish (E0076S)
- COMPLYRIGHT GHS Hazard Comm. Poster, English (W0720)
- COMPLYRIGHT Fire Extinguishers Poster, English (WR0239)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, OH (EHOHU)
- COMPLYRIGHT Labor Law Poster, English, 2-1/2 in. W (EDOD1)
- NMC American Pride…Company Pride Banner (BT534)
- Complyright Signs