Shop All Safety Banners and Posters
Complyright
Labor Law Poster Kit, CA, English, 2-1/2inW
Mfr # EFEDSTCRPSECCA
Zoro # G1879355
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 25 in
- Width 2 1/2 in
- State/Province CA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # EFEDSTCRPSECCA
- Zoro # G1879355
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 25 in |
Width | 2 1/2 in |
Details
Item | Labor Law Poster Kit |
Language | English |
Material | Plastic |
State/Province | CA |
Includes | (1) Poster: Minimum Wage (Wage Orders), (1) State Poster: Unemployment Insurance, Access to Medical Records, Fair Employment OSHA (English/Spanish), FMLA/Pregnancy Disability - (Two-Sided Poster), Minimum Wage Supplement, No Smoking, Paid Sick Leave, Payday Notice, Time Off for Voting, Whistleblower Hotline for State Agencies, Whistleblower Protection Act, Worker's Compensation (English/Spanish), Worker's Compensation/MPN (obtain from insurance carrier |
Compliance Type | Federal and State Labor Law |
Subject Matter | Federal and State Labor Law |
Product Type | Poster Set |
Additional Notices | FMLA |
Includes FMLA Notice | FMLA |
Number of Posters Included | 14 |
FMLA Notice Included | Yes |
Description
Labor Law Poster Kit, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge, Black, 1 PR, NIOSH (D8001)
- UNITED Lab Coat, L, White, 42in, Buttons, 3 Pockets (LCLL01)
- HY-KO Speed Limit 10 Mph Sign 12" x 18" (A11045)
- ALLEGRO INDUSTRIES Standard Lens Cover, For Use WFull Mask Supplied Air Respirator, 11In L X 7In W X 1In H, Polyester (9901-25)
- COMPLYRIGHT Poster Kit, English, 18 in. H x 24 in. W (WR0242)
- COMPLYRIGHT Federal Applicant Area Poster, Spanish (E0076S)
- COMPLYRIGHT Labor Law Poster Kit, MN, English, 2-1/2inW (EFEDSTCRPSECMN)
- COMPLYRIGHT Labor Law Poster, English, 2-1/2 in. W (EDOD1)
- COMPLYRIGHT GHS Hazard Comm. Poster, English (W0720)
- COMPLYRIGHT Federal & State Labor Law Poster Service Card, English (CRPS01)
- NMC Lift With Ease Bend With Knees Banner (BT526)
- Complyright Safety Banners and Posters