Shop All Safety Banners and Posters
Complyright
Labor Law Poster, Healthcare Labor Law, UT
Mfr # EHUTU
Zoro # G8953156
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 25 3/8 in
- Width 36 3/8 in
- State/Province UT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # EHUTU
- Zoro # G8953156
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 25 3/8 in |
Width | 36 3/8 in |
Details
Item | Labor Law Poster |
Language | English |
Material | Plastic |
State/Province | UT |
Compliance Type | Healthcare Labor Law |
Subject Matter | Healthcare Labor Law |
Product Type | Poster |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type Healthcare Labor Law, FMLA Notice Included Not Applicable, Height 25 3/8 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Healthcare Labor Law, Subscription Length Not Applicable, Width 36 3/8 in, State/Province UT, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION PASTRAMI SANDWICH DECAL sticker Yiddish food restaurant butcher shop, D-12 Pastrami Sandwich (D-12 Pastrami Sandwich)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 11, PR (11-600VP)
- NMC Danger Flammable Material Tag, Pk25 (RPT71G)
- BRADY Floor Tape, Gray, 2 inx100 ft, Roll (170033)
- COMPLYRIGHT Notice of Privacy Practices Poster, 12inH (A2123)
- COMPLYRIGHT Labor Law Poster Kit, PA, English, 2-1/2inW (EFEDSTCRPSECPA)
- COMPLYRIGHT Labor Law Poster, English, 2-1/2 in. W (EDOD1)
- COMPLYRIGHT Labor Law Poster Kit, Fed/St Labor Law, IN (E50INHLTH)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, OR (EHORU)
- COMPLYRIGHT Federal & State Labor Law Poster Service Card, English (CRPS01)
- SAFETYPOSTER.COM Safety Poster, Skipping A Lockout, ENG (P4047)
- Complyright Signs