Shop All Safety Banners and Posters
Complyright
Labor Law Poster, Healthcare Labor Law, NY
Mfr # EHNYU
Zoro # G8953043
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 25 3/8 in
- Width 36 3/8 in
- State/Province NV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # EHNYU
- Zoro # G8953043
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 25 3/8 in |
Width | 36 3/8 in |
Details
Item | Labor Law Poster |
Language | English |
Material | Plastic |
State/Province | NV |
Compliance Type | Healthcare Labor Law |
Subject Matter | Healthcare Labor Law |
Product Type | Poster |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type Healthcare Labor Law, FMLA Notice Included Not Applicable, Height 25 3/8 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Healthcare Labor Law, Subscription Length Not Applicable, Width 36 3/8 in, State/Province NV, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64031030)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (65500)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, OH (EHOHU)
- COMPLYRIGHT Fire Extinguishers Poster, English (WR0239)
- COMPLYRIGHT Notice of Privacy Practices Poster, 12inH (A2123)
- COMPLYRIGHT Federal Labor Law Poster, Spanish (ERFEDS)
- COMPLYRIGHT Federal & State Labor Law Poster Service Card, English (CRPS01)
- COMPLYRIGHT Labor Law Poster Kit, MN, English, 2-1/2inW (EFEDSTCRPSECMN)
- SAFETYPOSTER.COM Safety Poster, Protect Your Hands, ENG (SW0015)
- Complyright Signs