Shop All Safety Banners and Posters
Complyright
Labor Law Poster, Healthcare Labor Law, CT
Mfr # EHCTU
Zoro # G8952763
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 25 3/8 in
- Width 36 3/8 in
- State/Province CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # EHCTU
- Zoro # G8952763
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 25 3/8 in |
Width | 36 3/8 in |
Details
Item | Labor Law Poster |
Language | English |
Material | Plastic |
State/Province | CT |
Compliance Type | Healthcare Labor Law |
Subject Matter | Healthcare Labor Law |
Product Type | Poster |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type Healthcare Labor Law, FMLA Notice Included Not Applicable, Height 25 3/8 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Healthcare Labor Law, Subscription Length Not Applicable, Width 36 3/8 in, State/Province CT, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (5T912)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-40)
- LINCOLN ELECTRIC Welding Gloves, Leather, M, PR (K3232-M)
- BDG Leather Gloves, L (20-1-10753-L)
- COMPLYRIGHT Federal Applicant Area Poster, English (E0076)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, LA (EHLAU)
- COMPLYRIGHT GHS Hazard Comm. Poster, English (W0720)
- COMPLYRIGHT Labor Law Poster Kit, FL, English, 2-1/2inW (EFEDSTCRPSECFL)
- COMPLYRIGHT Federal Labor Law Poster, Spanish (ERFEDS)
- COMPLYRIGHT Labor Law Poster Kit, Fed/St Labor Law, IN (E50INHLTH)
- ACCUFORM GHS Poster, 18x24 In (SP125163L)
- Complyright Safety Banners and Posters