Shop All Safety Banners and Posters
Complyright
Labor Law Poster, Healthcare Labor Law, CA
Mfr # EHCAU
Zoro # G8952745
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 25 3/8 in
- Width 36 3/8 in
- State/Province CA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # EHCAU
- Zoro # G8952745
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 25 3/8 in |
Width | 36 3/8 in |
Details
Item | Labor Law Poster |
Language | English |
Material | Plastic |
State/Province | CA |
Compliance Type | Healthcare Labor Law |
Subject Matter | Healthcare Labor Law |
Product Type | Poster |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type Healthcare Labor Law, FMLA Notice Included Not Applicable, Height 25 3/8 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Healthcare Labor Law, Subscription Length Not Applicable, Width 36 3/8 in, State/Province CA, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, L (CA4617L3)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, L (RWG800L)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Green (93-300)
- PIG Spill Kit, Universal, Blue (KIT259)
- COMPLYRIGHT Labor Law Poster, English, 2-1/2 in. W (EDOD1)
- COMPLYRIGHT Bloodborne Pathogens Poster, English (WR0233)
- COMPLYRIGHT Labor Law Poster Kit, Fed/St Labor Law, IN (E50INHLTH)
- COMPLYRIGHT GHS Hazard Comm. Poster, English (W0720)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, IL (EHILU)
- COMPLYRIGHT Patient Privacy Poster, 12 in. H (A2126)
- NMC Sp COVID-19 Protect Yourself Banner (SPBT561)
- Complyright Safety Banners and Posters