Shop All Safety Banners and Posters
Complyright
Labor Law Poster, English, 2-1/2 in. W
Mfr # EDOD1
Zoro # G1879416
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 25 in
- Width 2 1/2 in
- Includes DOD Whistleblower, Fraud Poster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # EDOD1
- Zoro # G1879416
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 25 in |
Width | 2 1/2 in |
Details
Item | Labor Law Poster |
Language | English |
Material | Plastic |
Includes | DOD Whistleblower, Fraud Poster |
Compliance Type | Federal Labor Law |
Product Type | Poster |
Number of Posters Included | 2 |
Description
Labor Law Poster, Compliance Type Federal Labor Law, FMLA Notice Included Not Applicable, Height 25 in, Includes DOD Whistleblower, Fraud Poster, Language English, Material Plastic, Number of Posters Included 2, Product Type Poster, Subject Matter Federal Labor Law, Subscription Length Not Applicable, Width 2 1/2 in, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Vertical Lifeline, 50 ft., White (V84084050)
- SUPER ANCHOR SAFETY 30ft Deluxe 5/8" 12-Strand Lifeline w/Snaphook +No. 4015-M Integral Adjuster. Retail Box (4035-30M)
- VF IMAGEWEAR Red Kap® Men's Lab Coat, Navy, Poly/Combed Cotton, Regular, 42" (KP14NVRG42)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-XL)
- COMPLYRIGHT Federal Applicant Area Poster, English (E0076)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, IL (EHILU)
- COMPLYRIGHT Federal & State Labor Law Poster Service Card, English (CRPS01)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, OR (EHORU)
- COMPLYRIGHT Labor Law Poster Kit, NY, English, 2-1/2inW (EFEDSTCRPSECNY)
- COMPLYRIGHT Bloodborne Pathogens Poster, English (WR0233)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106305)
- Complyright Signs