Shop All Safety Banners and Posters
Complyright
Fire Extinguishers Poster, English
Mfr # WR0239
Zoro # G7958833
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Fire Extinguishers-Handling Fire Emergencies
- Material Laminated Paper
- Height 18 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # WR0239
- Zoro # G7958833
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 18 in |
Width | 24 in |
Details
Item | Poster |
Language | English |
Legend | Fire Extinguishers-Handling Fire Emergencies |
Material | Laminated Paper |
Legend Style | Symbol and Text |
Description
Poster, Width 24 in, Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Duck Chore Jacket Navy, XL (WJ311)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 2XL (FRS160-KHI XXL REG)
- MSA SAFETY Gas Mask Cartridge, P100, Black, PK6 (817590)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, XL, 1 PR (9381XRH)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, OH (EHOHU)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, TX (EHTXU)
- COMPLYRIGHT Labor Law Poster Kit, NY, English, 2-1/2inW (EFEDSTCRPSECNY)
- COMPLYRIGHT Labor Law Poster Kit, PA, English, 2-1/2inW (EFEDSTCRPSECPA)
- COMPLYRIGHT Labor Law Poster Kit, FL, English, 2-1/2inW (EFEDSTCRPSECFL)
- COMPLYRIGHT Notice of Privacy Practices Poster, 12inH (A2123)
- NMC Lift With Ease Bend With Knees Banner (BT526)
- Complyright Safety Banners and Posters