Shop All Safety Banners and Posters
Complyright
Federal (Bilingual) & State (English) Labor Law Poster Service Card
Mfr # CRPS03
Zoro # G9201626
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Paper
- Height 7 in
- Width 4 in
- Includes User Code
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # CRPS03
- Zoro # G9201626
- UPC # 015172152877
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 7 in |
Width | 4 in |
Details
Item | Federal Contractor Labor Law Poster Service Card |
Language | English |
Material | Paper |
Includes | User Code |
Compliance Type | Federal Labor Law |
Product Type | Service Card |
Number of Posters Included | 1 |
Description
Federal Contractor Labor Law Poster Service Card, Compliance Type Federal Labor Law, FMLA Notice Included Not Applicable, Height 7 in, Includes User Code, Language English, Material Paper, Number of Posters Included 1, Product Type Service Card, Subscription Length Not Applicable, Width 4 in, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (Matte Black) (HDFC-17KG)
- HONEYWELL MILLER Cable Vertical Safety System, 7 ft, 310 lb Weight Capacity, Silver (TRTB-7/)
- MIDWEST CAN Quick-Flow Gas Can 2Gal (2310)
- BRADY Carded Numbers, 0 Thru 9, 2-1/4 In. H (34410)
- COMPLYRIGHT Labor Law Poster Kit, MN, English, 2-1/2inW (EFEDSTCRPSECMN)
- COMPLYRIGHT Federal Applicant Area Poster, English (E0076)
- COMPLYRIGHT Patient Privacy Poster, 12 in. H (A2126)
- COMPLYRIGHT Labor Law Poster Kit, FL, English, 2-1/2inW (EFEDSTCRPSECFL)
- COMPLYRIGHT Labor Law Poster Kit, PA, English, 2-1/2inW (EFEDSTCRPSECPA)
- COMPLYRIGHT Federal Applicant Area Poster, Spanish (E0076S)
- 5S SUPPLIES 5 S's of Lean Poster Version 2 24in X 32in (POSTER-5SL-V2)
- Complyright Safety Banners and Posters