Shop All Safety Banners and Posters
Complyright
Federal Applicant Area Poster, Spanish
Mfr # E0076S
Zoro # G6137489
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language Spanish
- Material Plastic
- Height 16 in
- Width 20 in
- State/Province DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # E0076S
- Zoro # G6137489
- UPC # 015171647275
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 16 in |
Width | 20 in |
Details
Item | Applicant Area Poster |
Language | Spanish |
Material | Plastic |
State/Province | DC |
Compliance Type | Federal Labor Law |
Includes | (1) Federal Poster: Employee Polygraph Protection Act (EPPA), Non-Mandatory I-9 and Drug-Free Workplace Notices |
Subject Matter | Federal Labor Law |
Product Type | Poster |
FMLA Notice Included | Yes |
Includes FMLA Notice | FMLA |
Number of Posters Included | 5 |
Additional Notices | FMLA |
Description
Applicant Area Poster, Compliance Type Federal Labor Law, FMLA Notice Included Yes, Height 16 in, Includes (1) Federal Poster: Employee Polygraph Protection Act (EPPA), Non-Mandatory I-9 and Drug-Free Workplace Notices, Language Spanish, Material Plastic, Number of Posters Included 5, Product Type Poster, Subject Matter Federal Labor Law, Subscription Length Not Applicable, Width 20 in, State/Province DC, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-535B)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 478N66 (478N66)
- INTERNATIONAL ENVIROGUARD Coverall with hood, L, Blue, PK25, L, 25 PK, Blue, SMS, Storm Flap (2225B)
- COMPLYRIGHT Labor Law Poster Kit, Fed/St Labor Law, IN (E50INHLTH)
- COMPLYRIGHT Federal & State Labor Law Poster Service Card, English (CRPS01)
- COMPLYRIGHT Patient Privacy Poster, 12 in. H (A2126)
- COMPLYRIGHT Labor Law Poster Kit, MN, English, 2-1/2inW (EFEDSTCRPSECMN)
- COMPLYRIGHT Notice of Privacy Practices Poster, 12inH (A2123)
- COMPLYRIGHT Bloodborne Pathogens Poster, English (WR0233)
- ACCUFORM Safety Scoreboard, Glossy FNSH, Vinyl, PK4 (MSK410)
- Complyright Safety Banners and Posters