Shop All Safety Banners and Posters
Complyright
Employee Information Poster, 17 in. H
Mfr # AR0953
Zoro # G8953831
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 17 in
- Width 24 in
- Compliance Type Healthcare Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Complyright
- MFR # AR0953
- Zoro # G8953831
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 17 in |
Width | 24 in |
Details
Item | Employee Information Poster |
Language | English |
Material | Plastic |
Compliance Type | Healthcare Labor Law |
Subject Matter | Healthcare Labor Law |
Product Type | Poster |
Number of Posters Included | 1 |
Description
Employee Information Poster, Compliance Type Healthcare Labor Law, FMLA Notice Included Not Applicable, Height 17 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Healthcare Labor Law, Subscription Length Not Applicable, Width 24 in, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1cass, Self-Lamlbl, 1" x 4"l, 1"wh (S100X400VAC)
- SUNDSTROM SAFETY Respirator Storage Bag, Soft Sided (SR 339)
- MCR SAFETY Safety Vest, Hi-Viz Lime, M (VMLBAM)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK25 (SLEXP14GS)
- COMPLYRIGHT Labor Law Poster Kit, Fed/St Labor Law, IN (E50INHLTH)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, IL (EHILU)
- COMPLYRIGHT Bloodborne Pathogens Poster, English (WR0233)
- COMPLYRIGHT Poster Kit, English, 18 in. H x 24 in. W (WR0242)
- COMPLYRIGHT Federal Applicant Area Poster, Spanish (E0076S)
- COMPLYRIGHT Federal Labor Law Poster, English (ERFED)
- SAFETYPOSTER.COM Safety Poster, Just Because You Can, ENG (P4474)
- Complyright Signs